![iwaledr7s5w30k78ndstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164290419.jpg?preset=medium)
STANDARD PRODUCTS 64466 78mm 5W 120V 3000K T3-R7S LED Lamp, Clear
Description
Combining a comfortable, pleasing atmosphere with energy efficiency is now possible with STANDARD’s smooth dimming LED lamps. Choose from our large selection of lamp shapes and create your own style while saving on energy and maintenance costs.From Omni lamps to small halogen replacements, these lamps deliver a brighter look and provide the same even, crisp and comfortable lighting as traditional lamps. A wide selection of colour temperatures is offered to obtain the desired lighting effect and can be adapted to all applications.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Bulb Overall Shape | Tube | Designation | LED/R7S/5W/30K/78/ND/STD |
Bulb Base | R7s | Power (Wattage) | 5 W |
Lumens | 450 lm | Color Temperature | 3000 K |
Light Color | 830 Warm White | DLC | N |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | No | Diameter | 23 mm |
Maximum Overall Length | 78 mm | UPC | 069549644663 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |