Abbotsford
iwaledwht314mb48v

STANDARD PRODUCTS 62055 0.5W 48V T-3.25 Single Chip LED Miniature Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62055

Description

LED miniature lamps are suitable for such applications as utility displays, industrial equipment, radio and television broadcast equipment, telephone equipment, elevator controls, power plants as well as many others. Long-life, lower power usage, vibration and shock resistance make these LED lamps ideal for any industry. For optimal brightness and saturation, select the LED colour closest to the shade of the lens or diffuser the lamp will be used".FEATURES:? LED lamps come with both a built in resistor and a rectifier diode. This allows for bi-polar function and operates in sockets wired in any polarity? Up to 90% more energy efficient than incandescent lamps? Unbreakable? Wide angle? Reduced maintenance cost

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name LED Lamp Type Miniatures
Bulb Overall Shape Tube Designation LED/WH/T31/4MB/48V
Bulb Shape T31 Bulb Base BA9s
Power (Wattage) 0.5 W Average Life 100000 hr
Light Color White Voltage Rating 0 - 48 V
Maximum Overall Length 26 mm UPC 069549620551

Packages

1 - UNIT - 1 10 - UNIT - 10