
STANDARD PRODUCTS 61974 0.5W 6V Standard LED Miniature Lamp, White
Description
LED miniature lamps are suitable for such applications as utility displays, industrial equipment, radio and television broadcast equipment, telephone equipment, elevator controls, power plants as well as many others. Long-life, lower power usage, vibration and shock resistance make these LED lamps ideal for any industry.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Lamp | Type | Miniatures |
Bulb Overall Shape | Tube | Designation | LED/WH/T31/4/MB/6V |
Bulb Shape | T3.25 | Bulb Base | BA9s (Miniature Bayonet) |
Power (Wattage) | 0.5 W | Average Life | 100000 hr |
Light Color | White | DLC | N |
Voltage Rating | 6 V | Amperage Rating | 80 mA |
Diameter | 9 mm | Maximum Overall Length | 26 mm |
UPC | 069549619746 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |