
STANDARD PRODUCTS 67768 4.5W 120V 2200K LED Filament Lamp
Description
The LED filament lamps distinguish themselves by their sparkling white light, blending perfectly with crystal chandeliers and modern style fixtures. The LED filament victorian style lamps, they have an amber coating which provides a warm light that resembles the ambiance created by incandescent lamps. This line also includes a long life lamps series, which bring style to any decor while offering an exceptional long life of 25 000 hours.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Type | Oblique Filament, Victorian Style | Designation | ST19/S3/4.5W/22K/A/O/FIL/STD |
Bulb Shape | ST19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 4.5 W | Lumens | 380 Im |
Color Temperature | 2200 K | Average Life | 15000 hr |
DLC | N | Color Rendering Index (CRI) | 80 |
Beam Angle | 300° | Voltage Rating | 120 V |
Bulb Color/Finish | Amber | Dimmable | Yes |
Diameter | 3-3/4 in | Maximum Overall Length | 5-1/32 in |
UPC | 069549677685 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |