Abbotsford
ltlba9sled24g

TECHSPAN BA9SLED24G LAMP LED LSTD-2W 24V GRE

Price $12.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:BA9SLED24G

Description

24 VAC/DC LED Green Bulb.

Specifications

Brand Name Techspan Item Name LED Lamp
Bulb Base BA9s Bayonet Power (Wattage) 0.75 W
Average Life 30000 hr Voltage Rating 24 VAC/VDC
Amperage Rating 8 mA Frequency Rating 50/60 Hz
Bulb Color/Finish Green Temperature Rating -40 to 60 °C
Diameter 10 mm Maximum Overall Length 21 mm

Packages

10 - UNIT - (10)