![sat18wledcct120e26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394671169.jpg?preset=medium)
SATCO LIGHTING S23146 18W/16W/12W 100V-277V 3CCT Hi-Pro Series Commercial LED Lamp
Description
The newest generation of the popular Hi-Pro commercial LED lamps provides up to 80 percent in energy savings and brings advanced features allowing them to adjust to more applications. The CCT Wattage selectable capability built into each lamp menas more versatility and custom-tailed light to many more venues. Designed to deliver clean, efficient LED lighting at 360 degrees from higher fixtures. This lamp is perfect for gymnasiums, factory floors, health clubs, warehouses and any venue where high ceilings require high-lumen, safe, superior light output.
Specifications
Brand Name | Satco Products | Item Name | LED Bulb |
Type | Corncob | Designation | 18W/LED/CCT/100-277V/E26 |
Bulb Base | Medium | Power (Wattage) | 18/16/12 W |
Lumens | 1680 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | Cool White/Warm White |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Amperage Rating | 0.2 A | Material | Plastic |
Bulb Color/Finish | Gray/White | Dimmable | Yes |
Temperature Rating | -40 °C | Environmental Conditions | Damp Wet Location Rated |
Standards | IP64 | Application | For Indoor/Outdoor |
UPC | 045923231469 |
Packages
1 - UNIT - 1 |