
SATCO LIGHTING S12450 21W 120V 3000K A23 Non-Dimmable LED Lamp
Description
Satco's 21-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Type A |
Designation | 21A23/FR/LED/E26/830/120V/ND | Bulb Shape | A23 |
Bulb Base | Medium | Power (Wattage) | 21 W |
Lumens | 2900 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Light Color | Soft White |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 120 V | Amperage Rating | 0.175 A |
Material | Glass | Bulb Color/Finish | Frost |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 200 W | Maximum Overall Length | 5.6 in |
Environmental Conditions | Wet Location Rated | Standards | cULus Listed, CEC, FCC Compliant |
Application | For Indoor/Outdoor | UPC | 045923124501 |
Packages
1 - UNIT - 1 |