![sat54wledhp840120ex39](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335373921.jpg?preset=medium)
SATCO LIGHTING S49674 54W 100-277V 4000K Hi-Pro Series LED HID Replacement
Description
Satco's 54-watt Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Perfect for gymnasiums, factory floors, health clubs, and warehouses, this lamp is designed to deliver clean, efficient LED light. This versatile lamp has a corncob shape and delivers 35,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Item Name | LED HID Lamp |
Type | LED HID | Bulb Overall Shape | Corn Cob |
Designation | 54W/LED/HP/840/100-277V/EX39 | Bulb Base | EX39 Mogul Screw |
Power (Wattage) | 54 W | Lumens | 7560 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Clear | Color Rendering Index (CRI) | 80 |
Beam Angle | 300° | Ballast Type | Bypass |
Voltage Rating | 100 - 277 VAC | Frequency Rating | 50/60 Hz |
Material | Plastic | Dimmable | No |
Temperature Rating | -25 to 45 °C | Incandescent Equivalent Wattage | 300 W |
Diameter | 8 in | Maximum Overall Length | 15-3/4 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, IP64 |
Application | For Street Lights, Gymnasium Lights, Stadium Lights, Warehouse Lights, Parking Garages and Similar Applications for Lighting Large, Open Areas | UPC | 045923496745 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 12 - UNIT - 12 |