
SATCO LIGHTING S13120 70W 100-277V 2700K 10500LM Hi-Pro 360 Series EX39 Base LED Lamp
Description
Innovation in every direction—literally! Rotating, multi-angle LED lamp.APPLICATIONS:- Indoor/outdoor direct replacement- Street lamps/shoe box- High bays/low bays- Parking garages- Commercial and industrial security- Gymnasiums and other high ceiling applications- Outdoor canopiesFEATURES:- Multi-angle rotating LED lamp with folding panel design- Replaces HID, CFL, and incandescent- Direct wire range voltage 100-277V- Approved for totally enclosed fixtures- Built-in 4K surge protection- EX39 base- IP64/Damp location- Long life—50,000 hours- 5 Year limited warranty
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement Lamp | Type | LED HID |
Bulb Overall Shape | Corncob | Designation | 70W/LED/HID/HP360/827/100-277V |
Bulb Base | Mogul | Power (Wattage) | 70 W |
Lumens | 10500 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 360° | Center Beam Candle Power | 3377 cd |
Voltage Rating | 277 V | Material | Polycarbonate |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -30 to 45 °C Enclosed Fixture, -29 to 60 °C Open Fixture | Diameter | 7 in |
Maximum Overall Length | 11.6 in | Standards | IP64 Rated |
UPC | 045923131202 |
Packages
1 - UNIT - 1 |