SATCO LIGHTING S13122 70W 100-277V 5000K LED HID Replacement
Description
70W LED HID Replacement; 5000K; Mogul extended base; 100-277V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement Lamp | Type | LED HID |
Bulb Overall Shape | Corncob | Designation | 70W/LED/HID/HP360/850/100-277V |
Bulb Base | Mogul | Power (Wattage) | 70 W |
Lumens | 10500 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 360° | Center Beam Candle Power | 3377 cd |
Voltage Rating | 277 V | Material | Polycarbonate |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -30 to 45 °C Enclosed Fixture, -29 to 60 °C Open Fixture | Diameter | 7 in |
Maximum Overall Length | 11.6 in | Standards | IP64 Rated |
UPC | 045923131226 |
Packages
1 - UNIT - 1 |