Abbotsford
sats28938r1

SATCO LIGHTING S28938R1 110W Hi-Pro Series Shoe Box Style HID LED Lamp

Price $221.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:S28938R1
Documents Documents

Description

SATCO|NUVO's second generation Hi-Pro shoebox lamps have just gotten a whole lot smarter. The lamps are suitable for new lamps and metal halide replacements. The Gen2 shoebox lamp offers higher efficiency, improved heat dissipation, and a port for mounting motion sensor, photocell, or Wi-Fi accessories. The unique design of its expandable sides helps to make for an easy installation. When opened in position, the lamp delivers a 180 degree beam angle that focuses light distribution to where it is needed most.

Specifications

Type Expandable Hi-Pro Lumens 13500 lm
Color Temperature Soft White To Natural Light Material Aluminum
UPC 045923298882

Packages

1 - UNIT - 1 4 - UNIT - 4