SATCO LIGHTING S28946 100W 120V 5000K 10000LM Hi-Pro Series LED Hi-Lumen Temporary Hi-Bay Caged Lamp, Natural Light
Description
100 watt LED Hi-lumen temporary hi-bay caged lamp; 5000K; Integrated cord / plug and hook; 120 volts.FEATURES:• Remote control operation• Retractable handle• IP64 Rated• 3 ft. cord with plug• Outlet for connecting multiple lamps
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Corncob | Lumens | 10000 lm |
Color Temperature | Natural Light | Average Life | 50000 hr |
Voltage Rating | 120 V | Width | 6.25 in |
Standards | cULus listed | UPC | 045923289460 |
Packages
1 - UNIT - 1 |