SATCO LIGHTING S29394 54W 100-277V 5000K Hi-Pro LED HID Replacement Lamp
Description
54 watt - LED HID Replacement; 5000K; Mogul extended base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• DLC Listed• Base up or base down operation (high/low bay and post top)• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• Classified under UL 1598C
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Non-Dimmable, Universal |
Bulb Overall Shape | Corncob | Designation | 54W/LED/HID/5000K/100-277V/EX39 |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 54 W |
Lumens | 7200 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 300 W |
Diameter | 3.69 in | Height | 17.3 in |
Width | 9-1/4 in | Maximum Overall Length | 10-3/4 in |
Standards | cULus Listed | Application | For Wet Locations |
UPC | 045923293948 |
Packages
1 - UNIT - 1 |