![sats29390](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147211303.jpg?preset=medium)
SATCO LIGHTING S29390 18W 100V-277V 5000K 2400LM Hi-Pro Series LED HID Replacement Lamp
Description
18 watt - LED HID Replacement; 5000K; Medium base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• Base up, base down or horizontal operation• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• cULus listed
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Non-Dimmable, Universal |
Bulb Overall Shape | Corncob | Designation | 18W/LED/HID/5000K/100-277V/E26 |
Bulb Base | E26 Medium | Power (Wattage) | 18 W |
Lumens | 2400 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 120 W |
Diameter | 2-3/4 in | Height | 8-1/2 in |
Width | 6 in | Maximum Overall Length | 6.78 in |
Standards | cULus Listed | Application | For Damp Location |
UPC | 045923293900 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |