SATCO LIGHTING S29392 36W 100V-277V 5000K 4800LM Hi-Pro Series LED HID Replacement Lamp
Description
36 watt - LED HID Replacement; 5000K; Medium base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Wet location rated• For outdoor & indoor use• Base up, base down or horizontal operation• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• cULus listed
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | HID Replacement LED Lamp | Type | Corncob |
Designation | 36W/LED/HID/5000K/100-277V/E26 | Bulb Shape | Corncob |
Bulb Base | E26 Medium Screw | Power (Wattage) | 36 W |
Lumens | 4800 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80+ | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | White | Dimmable | No |
Diameter | 3.66 in | Maximum Overall Length | 9.16 in |
Environmental Conditions | Wet Location | Standards | cULus Listed, IP65 |
UPC | 045923293924 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |