![sats29674](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147211315.jpg?preset=medium)
SATCO LIGHTING S29674 54W 100-277V 4000K 7020LM Hi-Pro Series LED HID Replacement Lamp
Description
54 watt - LED HID Replacement; 4000K; Mogul extended base; 100-277 volts.FEATURES:- High Lumen Omni-directional LED for Industrial / Commercial applications- Replaces HID, CFL, and Incandescent- Ballast by-pass - Direct wire only 100V - 277V- UL approved for totally enclosed fixtures- Damp location - IP65 rated- For outdoor & indoor use- DLC Listed- Base up or base down operation (high/low bay and post top)- Emits no UV light / Contains no mercury (Hg)- 5 year limited warranty- Classified under UL 1598C
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | HID Replacement LED Lamp | Type | Corncob |
Designation | 54W/LED/HID/4000K/100-277V/EX39 | Bulb Shape | Corncob |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 54 W |
Lumens | 7020 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80+ | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | White | Dimmable | No |
Diameter | 3.66 in | Maximum Overall Length | 10.66 in |
Environmental Conditions | Wet Location | Standards | cULus Listed, IP65 |
UPC | 045923296741 |
Packages
1 - UNIT - 1 |