SATCO LIGHTING S29769 75W 100-277V 5000K 9800LM Hi-Pro Series LED HID Replacement Lamp
Description
75 watt - LED HID Replacement; 5000K; Mogul Extended base; Adjustable beam angle; 100-277 volts. FEATURES:• Replaces HID, CFL, and Incandescent• Direct wire range voltage 100-277V• Approved for totally enclosed fixtures• Hi bay, low bay and post top• Light panels lock into place creating 3 separate beam angle options• IP65 rated• Built-in surge protection - 3KV• 5 year limited warranty
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement | Type | Corncob |
Bulb Overall Shape | Corncob | Designation | 75W/LED/HID/MB/5000K/100-277V/EX39 |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 75 W |
Lumens | 9750 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Beam Angle | 360° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 750 W |
Diameter | 4.19 in | Height | 8.27 in |
Width | 9-1/4 in | Maximum Overall Length | 8.63 in |
Standards | cULus Listed | UPC | 045923297694 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |