
SATCO LIGHTING S39391 22W 100-277V 5000K 3080LM Hi-Pro Series LED HID Replacement Lamp
Description
Satco's 22 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. Ballast bypass, direct wire only. The clear bulb with its corncob shape and medium base has a 300 degree beam spread, ballast bypass, and is direct wire only. With its high lumen output, this lamp provides 50,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement | Type | Waterproof |
Bulb Overall Shape | Corncob | Designation | 22W/LED/HID/5000K/100-277V/E26 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 22 W |
Lumens | 3080 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Material | Aluminum,Plastic |
Dimmable | No | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 150 W | Diameter | 2.38 in |
Maximum Overall Length | 5.69 in | Standards | cULus Listed |
UPC | 045923303913 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |