SATCO LIGHTING S39676 100W 100-277V 4000K 14000LM Hi-Pro Series Non-Dimmable LED HID Replacement Lamp
Description
Satco's 100 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light. Type B ballast bypass, direct wire only.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement Lamp | Type | Corncob |
Bulb Overall Shape | Corncob | Designation | 100W/LED/HID/4000K/100-277V/EX39 |
Bulb Base | Mogul | Power (Wattage) | 100 W |
Lumens | 1400 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 277 V | Material | Aluminum,Plastic |
Dimmable | No | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 500 W | Diameter | 4.72 in |
Maximum Overall Length | 9 in | Standards | cULus Wet, IP65 Rated |
UPC | 045923306761 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |