
SATCO LIGHTING S39671 22W 100-277V 2700K LED HID Replacement Lamp
Description
Satco's 22 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and medium base has a 300 degree beam spread and ballast bypass, direct wire only. With a temperature of 2700 kelvins, this lamp provides 50,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | HID Replacement LED Lamp | Type | Waterproof |
Designation | 22W/LED/HID/2700K/100-277V/E26 | Bulb Shape | Corncob |
Bulb Base | Medium | Power (Wattage) | 22 W |
Lumens | 2860 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Frequency Rating | 50 Hz |
Material | Aluminum,Plastic | Bulb Color/Finish | Clear |
Dimmable | No | Diameter | 2.38 in |
Maximum Overall Length | 5.94 in | Standards | IP64 Rated |
UPC | 045923306716 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |