
SATCO LIGHTING S39673 45W 100-277V 4000K LED HID Replacement Lamp
Description
Satco's 45 watt LED HID replacement lamp with medium base, for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light. Type B ballast, direct wire only.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Corncob |
Bulb Overall Shape | Corn Cob | Designation | 45W/LED/HID/4000K/100-277V/EX39 |
Bulb Base | EX39 Mogul Screw | Power (Wattage) | 40 W |
Lumens | 6300 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 277 V | Amperage Rating | 0.45 - 0.162 A |
Frequency Rating | 50 Hz | Material | Plastic |
Bulb Color/Finish | Clear | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 300 W |
Diameter | 3.34 in | Maximum Overall Length | 8.81 in |
Environmental Conditions | Damp Location Rated | Standards | CEC Lawful for Sale in California |
Application | For Indoor and Outdoor Applications | UPC | 045923306730 |
Packages
1 - UNIT - 1 |