
SATCO LIGHTING S39750 30W 100-277V 5000K Non-Dimmable LED HID Replacement, Natural Light
Description
The third generation of multibeam lamps offer improved efficiency, performance, and installation versatility. With an impressive 140 lumens per watt, a redesigned and more efficient heat sink, and an optional PIR motion sensor, the multibeam grabs more energy-saving than ever. The unique adjustable light panels allow for installation at beam angles of 260, 150 or 120 degrees. The panels may be adjusted individually in any direction for maximum beam control. The GEN3 multibeam is part of Satco's robust line of commercial multibeam lamps.
Specifications
Brand Name | Satco Products | Item Name | LED HID Replacement Lamp |
Type | LED HID | Bulb Overall Shape | Corncob |
Bulb Base | E26 Medium Screw | Power (Wattage) | 30 W |
Lumens | 4200 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Color Rendering Index (CRI) | 80 | Beam Angle | 260° (Closed), 150° (Partial), 120° (Open) |
Voltage Rating | 100 - 277 VAC | Frequency Rating | 50/60 Hz |
Material | Aluminum,Steel,Thermo Plastic | Bulb Color/Finish | Clear/White |
Dimmable | No | Temperature Rating | -20 to 65 °C |
Incandescent Equivalent Wattage | 200 W | Diameter | 3.35 in |
Maximum Overall Length | 6.69 in | Standards | CEC Status, Damp Location Listed, cULus Listed, IP64 Rated, RoHS Compliant |
UPC | 045923397509 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |