![sats9671](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146521550.jpg?preset=medium)
SATCO LIGHTING S9671 22W 100-277V 2700K 2680LM Hi-Pro Series LED HID Replacement Lamp, Warm White
Description
22 watt - HID Replacement; 2700K; Medium base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• Base up, base down or horizontal operation• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• cULus listed
Specifications
Brand Name | Satco Products | Sub Brand | Hi-Pro |
Item Name | HID Replacement LED Lamp | Type | Omni-Directional |
Bulb Overall Shape | Tubular | Bulb Base | E26 Medium Screw |
Power (Wattage) | 22 W | Lumens | 2680 lm |
Color Temperature | 2700 K | Average Life | 50000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80+ |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | White/Clear |
Dimmable | No | Temperature Rating | -20 to 65 °C |
Diameter | 2-3/4 in | Maximum Overall Length | 7.69 in |
Environmental Conditions | Damp Location | Standards | IP65 Rated |
Application | Industrial/Commercial, Outdoor/Indoor | UPC | 045923096716 |
Packages
1 - UNIT - 1 |