
SATCO LIGHTING S9673 45W 100-277V 4000K 5850LM Hi-Pro Series LED HID Replacement Lamp, Cool White
Description
45 watt - LED HID Replacement; 4000K; Mogul extended base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• DLC Listed• Base up, base down or horizontal operation• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• Classified under UL 1598C
Specifications
Brand Name | Satco Products | Sub Brand | Hi-Pro |
Item Name | HID Replacement LED Lamp | Type | Omni-Directional |
Bulb Overall Shape | Tubular | Bulb Base | EX39 Mogul Extended |
Power (Wattage) | 45 W | Lumens | 5850 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80+ |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | White/Clear |
Dimmable | No | Temperature Rating | -20 to 65 °C |
Diameter | 3.69 in | Maximum Overall Length | 10-3/4 in |
Environmental Conditions | Damp Location | Standards | IP65 Rated |
Application | Industrial/Commercial, Outdoor/Indoor | UPC | 045923096730 |
Packages
1 - UNIT - 1 |