SATCO LIGHTING S9676 100W 100-277V 4000K 13000LM HI-Pro Series LED HID Replacement Lamp, Cool White
Description
100 watt - LED HID Replacement; 4000K; Mogul extended base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• DLC Listed• Base up or base down operation (high/low bay and post top)• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• Classified under UL 1598C• Safety chain included
Specifications
Brand Name | Satco Products | Sub Brand | Hi-Pro |
Item Name | HID Replacement LED Lamp | Type | Omni-Directional |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 100 W |
Lumens | 13000 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80+ | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | White/Clear | Dimmable | No |
Temperature Rating | -20 to 65 °C | Diameter | 5.88 in |
Maximum Overall Length | 9.63 in | Environmental Conditions | Damp Location |
Standards | IP65 Rated | Application | Industrial/Commercial, Outdoor/Indoor |
UPC | 045923096761 |
Packages
1 - UNIT - 1 |