SATCO LIGHTING S9752 60W 100-277V 5000K 7800LM Hi-Pro Series LED HID Replacement Lamp, Natural Light
Description
60 watt - LED HID Replacement; 5000K; Mogul extended base; 100-277 volts.FEATURES:• Replaces HID, CFL, and Incandescent• Direct wire range voltage 100-277V• Approved for totally enclosed fixtures• Hi bay, low bay and post top• Light panels lock into place creating 3 separate beam angle options• IP65 rated• DLC Listed• 5 year limited warranty
Specifications
Brand Name | Satco Products | Sub Brand | Hi-Pro |
Item Name | HID Replacement LED Lamp | Type | Corncob |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 60 W |
Lumens | 7800 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 83 | Beam Angle | 360° |
Voltage Rating | 100 - 277 V | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 65 °C | Diameter | 4-1/4 in |
Maximum Overall Length | 8.56 in | Standards | IP65 Rated |
Application | High Bay, Low Bay and Post Top Fixtures | UPC | 045923097522 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |