![sats9393](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146473489.jpg?preset=medium)
SATCO LIGHTING S9393 45W 100-277V 5000K Hi-Pro LED HID Replacement Lamp, Natural Light
Description
45 watt - LED HID Replacement; 5000K; Mogul extended base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• DLC Listed• Base up, base down or horizontal operation• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• Classified under UL 1598C• Safety chain included
Specifications
Brand Name | Satco Products | Item Name | Specialty LED |
Type | HID Replacement, Non-Dimmable | Bulb Overall Shape | Tube |
Designation | 45W/LED/HID/5000K/100-277V EX3 | Bulb Base | EX39 |
Power (Wattage) | 45 W | Lumens | 5400 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Neutral White | Color Rendering Index (CRI) | 80 |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | Clear | Dimmable | No |
Diameter | 3.69 in | Maximum Overall Length | 10-3/4 in |
UPC | 045923093937 |
Packages
1 - UNIT - 1 |