![sats9397](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146474557.jpg?preset=medium)
SATCO LIGHTING S9397 120W 100-277V 5000K 16000LM Hi-Pro Series LED HID Replacement Lamp, Natural Light
Description
120 watt - LED HID Replacement (up to 600W); 5000K; Mogul extended base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• DLC Listed• Base up or base down operation (high/low bay and post top)• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• Classified under UL 1598C• Safety chain included
Specifications
Brand Name | Satco Products | Item Name | HID Replacement LED Lamp |
Type | Omni-Directional | Bulb Base | EX39 Mogul Extended |
Power (Wattage) | 120 W | Lumens | 16000 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80+ |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | White |
Dimmable | No | Diameter | 5.88 in |
Maximum Overall Length | 10.38 in | Environmental Conditions | Damp Location |
Standards | UL Listed, IP65 | Application | Industrial/Commercial, Outdoor/Indoor, Totally Enclosed Fixtures |
UPC | 045923093975 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |