
SIEMENS CANADA 3SB3901-1CD 10mm Diameter 90V 15mA Siemens Lamp LED, Red
Description
LED super-bright lamp. Base BA 9S bulb. 10 mm diameter, rated voltage 130 V AC, 90 VDC. Operational current maximum of 6 mA.
Specifications
Brand Name | Siemens | Sub Brand | 3SB |
Item Name | LED Lamp | Type | Super Bright |
Bulb Overall Shape | Round | Bulb Base | BA9S |
Light Color | Red | Series/Model | 3SB |
Voltage Rating | 130 VAC, 90 VDC | Amperage Rating | 6 mA |
Dimmable | Yes | Diameter | 10 mm |
Application | LED lamp, super bright | UPC | 754554839943 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |