![sie3sb39011dd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880227.jpg?preset=medium)
SIEMENS CANADA 3SB3901-1DD 10mm Diameter 90V 15mA Siemens Lamp LED, Green
Description
LED super-bright lamp. Base BA 9S bulb. 10 mm diameter, rated voltage 130 V AC, 90 VDC. Operational current maximum of 6 mA.
Specifications
Brand Name | Siemens | Item Name | Pilot Light |
Type | Super Bright | Series/Model | 3SB |
Voltage Rating | 130 VAC, 90 VDC | Amperage Rating | 6 mA |
UPC | 754554839967 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |