
STANPRO 69130 120-277V 3CCT LED High Intensity Lamp
Description
LED lamps High Intensity E39 Base 20W/30W/40W 120-277V 30K/40K/50K 2194- 4342LM STANDARD
Specifications
Brand Name | Stanpro | Item Name | LED Bulb |
Type | High Intensity | Designation | CRN180/PS40W/3CCT/BYP/120-277/E39/STD |
Bulb Base | EX39 Mogul | Power (Wattage) | 20/30/40 W |
Lumens | 2194/3291/4342 lm | Color Temperature | 3000/4000/5000 K |
Average Life | 50000 hr | DLC | Y |
DLC Code | S-X0NWQ7 | DLC Class | Standard |
DLC Version | 5.1 | Color Rendering Index (CRI) | 80 |
Beam Angle | 180° | Ballast Type | Bypass |
Voltage Rating | 120 - 277 VAC | Frequency Rating | 50/60 Hz |
Temperature Rating | - 40 to 45 °C | Incandescent Equivalent Wattage | 200 W |
Diameter | 3-5/8 in | Maximum Overall Length | 8-3/8 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, cULus Classified, DLC Listed, FCC Compliant, RoHS Compliant |
UPC | 069549027732 |
Packages
1 - UNIT - 1 |