STANPRO 69127 70/100W 120-277V LED High Intensity Lamp
Description
Convert metal-halide (MH) and other high-intensity discharge (HID) fixtures into long-lasting, energy-efficient LED fixtures with Standard’s new CCT and Power Selectable 360° High Intensity LED lamps. These high energy efficient and performant LED lamps are a simple and economic retrofit solution for applications such as high-bays, post tops and bollards. They can replace up to 600W HID! The 18/27/36 W lamp is also compatible with a plug-and-play external photocell or motion sensor available for additional lighting control.
Specifications
Brand Name | Stanpro | Item Name | LED Bulb |
Type | High Intensity | Designation | CRN/PS100W/2CCT/BYP/120-277/EX39/STD |
Bulb Base | EX39 Mogul | Power (Wattage) | 70/100 W |
Lumens | 8400/11746 lm | Color Temperature | 4000/5000 K |
Average Life | 50000 hr | DLC | Y |
DLC Code | S-FCHG5Z | DLC Class | Standard |
DLC Version | 5.1 | Series/Model | CRN/PS100W/2CCT/BYP/120-277/EX39/STD |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Ballast Type | Bypass | Voltage Rating | 120 - 277 VAC |
Frequency Rating | 50/60 Hz | Temperature Rating | - 40 to 45 °C |
Incandescent Equivalent Wattage | 400 W | Diameter | 4-1/2 in |
Maximum Overall Length | 10-3/4 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed, cULus Classified, DLC Listed, FCC Compliant, RoHS Compliant | UPC | 069549027671 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |