PANASONIC FV-NLVK1 Panasonic WhisperGreenSelect™ NiteGlow LED Night Light
Description
WhisperGreen Selectâ„¢ NiteGlowâ„¢ LED night light. Specialized photocell feature automatically turns on the 1 W LED night light when darkness is sensed in the room. High/low brightness switch enables you to fine tune the photo cell to work in conjunction with the darkness level of your bathroom. Module also activates an automatic 20 minute delay off timer for the fan.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperGreen Select™ NiteGlo™ |
Item Name | LED Night Light with 20 min Delay-Off Timer | Type | Bath Fan Accessory |
Standards | Energy Star Certified | Application | WhisperGreenSelect Series Fan |
UPC | 885170180086 |
Packages
1 - UNIT - 1 |