Abbotsford
phi165hbled740ndnbdl

PHILIPS LIGHTING 465609 165W 4000K 20000LM TrueForce LED Lamp Narrow Beam, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:465609
Documents Documents

Description

Philips TrueForce LED Industrial and Retail (Highbay – MH) lamps give you a quick and easy payback solution to replace HID lamps in Highbay applications.The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment.Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.

Specifications

Brand Name Philips Lighting Sub Brand TrueForce
Item Name LED Retrofit Lamp Type Narrow Beam High Bay
Designation 165HB/LED/740/ND NB DL 2/1 Bulb Base EX39 Exclusionary Mogul Screw
Power (Wattage) 165 W Lumens 20000 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 70
Beam Angle 60° Amperage Rating 3650 mA
Frequency Rating 50/60 Hz Dimmable No
Temperature Rating 85 °C Incandescent Equivalent Wattage 400 W
Diameter 209.7 mm Height 245.7 mm
UPC 046677465605

Packages

1 - UNIT - 1