Abbotsford
phi165hbled740ndwbdl

PHILIPS LIGHTING 465625 165W 4000K 20000LM TrueForce LED Lamp Wide Beam, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:465625

Description

Philips TrueForce LED Industrial and Retail (Highbay – MH) lamps give you a quick and easy payback solution to replace HID lamps in Highbay applications.The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment.Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.

Specifications

Brand Name Philips Lighting UPC 046677465629

Packages

1 - UNIT - 1 2 - UNIT = 2 64 - UNIT = 64
This website uses cookies to ensure you get the best experience on our website. Read more
Ok