Abbotsford
phi18ccled840nde26g2bb

SIGNIFY 559641 18W 100-277V 4000K Non-Dimmable LED Corn Cob HID Replacement Lamp

Price $120.13 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:559641

Description

Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Type High Intensity Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Corn Cob Designation 18CC/LED/840/ND E26 G2 BB 6/1
Bulb Base E26 Medium Power (Wattage) 18 W
Lumens 2400 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Beam Angle 360°
Voltage Rating 100 - 277 V Amperage Rating 200 mA
Frequency Rating 50/60 Hz Material Polycarbonate
Bulb Color/Finish Clear Dimmable No
Temperature Rating 60 °C Incandescent Equivalent Wattage 70 W
Diameter 2.36 in Height 7.874 in
Width 2.835 in Maximum Overall Length 5.7 in
Standards cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant Application For Outdoor Applications
UPC 046677559649

Packages

6 - UNIT - (6) 900 - SKID - 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok