![phi18ccled850nde26g2bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198735098.jpg?preset=medium)
SIGNIFY 559658 18W 100-277V 5000K LED Corn Cob HID Replacement Lamp
Description
Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | High Intensity | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Corn Cob | Designation | 18CC/LED/850/ND E26 G2 BB 6/1 |
Bulb Base | E26 Medium | Power (Wattage) | 18 W |
Lumens | 2500 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Start Type | Instant | Voltage Rating | 100 - 277 V |
Amperage Rating | 200 mA | Frequency Rating | 50/60 Hz |
Material | Polycarbonate | Bulb Color/Finish | Clear |
Dimmable | No | Temperature Rating | 60 °C |
Incandescent Equivalent Wattage | 70 W | Diameter | 2.36 in |
Height | 7.874 in | Width | 2.835 in |
Maximum Overall Length | 5.7 in | Standards | cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant |
Application | For Outdoor Applications Like Streets, Public Areas | UPC | 046677559656 |
Packages
6 - UNIT - (6) | 900 - SKID - 900 |