![phi27ccled840nde26g2bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198735099.jpg?preset=medium)
SIGNIFY 559674 27W 100-277V 4000K HID LED Lamp
Description
Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | High Intensity | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Corn Cob | Designation | 27CC/LED/840/ND E26 G2 BB 6/1 |
Bulb Base | E26 Medium | Power (Wattage) | 27 W |
Lumens | 3700 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Voltage Rating | 100 - 277 V | Amperage Rating | 300 mA |
Frequency Rating | 50/60 Hz | Material | Polycarbonate |
Bulb Color/Finish | Clear | Dimmable | No |
Temperature Rating | 60 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 2.36 in | Maximum Overall Length | 6.69 in |
Standards | cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant | Application | For Outdoor Applications |
UPC | 046677559670 |
Packages
6 - UNIT - (6) | 720 - SKID - 720 |