![phi35b12led82722e12dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141863663.jpg?preset=medium)
PHILIPS LIGHTING 457234 2.7W 120V 2200-2700K 180LM B12 Candelabra Screw Candle Dimmable LED Lamp, Warm Glow
Description
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 2.7B12/LED/827-22/E12/DIM 120V | Bulb Shape | B12 |
Bulb Base | E12 Candelabra | Power (Wattage) | 3.5 W |
Lumens | 180 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Standards | Energy Star Certified | Application | For Decorative Use |
UPC | 046677457235 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2730 - UNIT = 2730 |