![phi36ccled850lsex39g3bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198735101.jpg?preset=medium)
SIGNIFY 564161 36W 100-277V 5000K Corn Cob HID LED Lamp
Description
Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 36CC/LED/850/LS EX39 G3 BB 3/1 | Bulb Shape | Corn Cob |
Bulb Base | EX39 Mogul Screw | Power (Wattage) | 36 W |
Lumens | 5400 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Ballast Type | Bypass |
Voltage Rating | 100 - 277 V | Amperage Rating | 400 mA |
Frequency Rating | 50/60 Hz | Material | Plastic |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Diameter | 3-3/8 in |
Height | 9.803 in | Width | 3.661 in |
Maximum Overall Length | 8-1/2 in | Standards | RoHS Compliant, UL Listed 1993, 1598C, DLC 5.1 Listed |
Application | For Wall Packs, Shoeboxes, Post Top Fixtures, Parking Lots, Public Areas and Office Outdoor Fixtures | UPC | 046677564162 |
Packages
3 - UNIT - (3) | 408 - SKID - 408 |