Abbotsford
phi36ccled830ndex39g2bb

SIGNIFY 559724 36W 120V 3000K Non-Dimmable LED Corn Cob HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:559724

Description

CorePro LED corn cobs, replace conventional metal halide and high-pressure sodium lamps, making it hassle-free to retrofit and maximize efficiency. Designed to fit fixtures in most applications, these omni-directional ballast-bypass lamps offer an ideal and affordable way to upgrade existing HID fixtures to the latest LED technology.

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Type High Intensity Bulb Base Group Exclusionary Mogul Screw
Bulb Overall Shape Corn Cob Designation 36CC/LED/830/ND EX39 G2 BB 6/1
Bulb Base EX39 Mogul Power (Wattage) 36 W
Lumens 5000 lm Color Temperature 3000 K
Average Life 50000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 360°
Voltage Rating 100 - 277 V Amperage Rating 400 mA
Frequency Rating 50/60 Hz Material Plastic
Bulb Color/Finish Clear Dimmable No
Temperature Rating 60 °C Incandescent Equivalent Wattage 150 W
Diameter 3.34 in Height 9.803 in
Width 3.661 in Maximum Overall Length 8.38 in
Standards cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant Application For Outdoor Applications Like Streets, Public Areas
UPC 046677559724

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok