PHILIPS LIGHTING 543074 38W 120V 4000K 3800LM E26 Medium Base Non-Dimmable LED High Bay Lamp, Cool White
Description
Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED High Bays delivers bright, clean light for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 38HB/LED/840/ND FB 6/1 | Bulb Shape | T140 |
Bulb Base | E26 Medium | Power (Wattage) | 38 W |
Lumens | 3800 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80 | Beam Angle | 200° |
Voltage Rating | 120 V | Amperage Rating | 320 mA |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | 90 °C |
Diameter | 138 mm | Height | 9.685 in |
Width | 5.551 in | Maximum Overall Length | 238 mm |
Standards | RoHS Compliant | UPC | 046677543075 |
Packages
1 - UNIT - 1 |