PHILIPS LIGHTING 541920 38W 120V 3000K 3500LM E26 Medium Base Non-Dimmable LED High Bay Lamp, White
Description
Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 38HB/LED/830/ND FB 6/1 | Bulb Shape | T140 |
Bulb Base | E26 Medium | Power (Wattage) | 85 W |
Lumens | 3500 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 200° | Voltage Rating | 120 V |
Amperage Rating | 320 mA | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | Frosted | Dimmable | No |
Temperature Rating | 90 °C | Diameter | 138 mm |
Height | 9.685 in | Width | 5.551 in |
Maximum Overall Length | 238 mm | Standards | UL Listed, RoHS Compliant |
UPC | 046677541927 |
Packages
1 - UNIT - 1 |