SIGNIFY 479303 42W 120V 6500K 5000LM A40 Medium Base Non-Dimmable LED Lamp, Frosted
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance. Ideal for decorative and ambient lighting in retail outlets, hotels, restaurants, multi-unit residences and government buildings.BENEFITS:• Long life properties-- lowers maintenance costs by reducing re-lamp frequency• Will not fade colors, avoids inventory spoilage• Contains no mercury• Emits virtually no UV/IR light in the beam• 3-year or 5-year limited warranty depending upon operating hours
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | High Intensity | Bulb Base Group | Single Contact Medium Screw |
Designation | 42A40/LED/865/P/E26E39/ND 4/1FB | Bulb Shape | A40 |
Bulb Base | E26 Medium | Power (Wattage) | 42 W |
Lumens | 5000 lm | Color Temperature | 6500 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 150° | Voltage Rating | 120 V |
Amperage Rating | 370 mA | Frequency Rating | 60 Hz |
Bulb Color/Finish | Frosted | Dimmable | No |
Temperature Rating | 85 °C | Incandescent Equivalent Wattage | 300 W |
Diameter | 125 mm | Maximum Overall Length | 265 mm |
Standards | RoHS Compliant | UPC | 046677479305 |
Packages
1 - UNIT - 1 | 4 - UNIT = (4) | 144 - UNIT = 144 |