Abbotsford
phi4gu10led930f35dim

PHILIPS LIGHTING 468116 4W 3000K GU10 Dimmable Standard LED Spot

Price $8.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:468116

Description

Standard and Glass LEDspots are a perfect fit for spot lighting and deliver warm halogen-like light. They are compatible with most existing fixtures with a GU10 socket and are designed as a retrofit replacement for halogen spots. Standard and Glass LEDspots are the perfect solution for your basic lighting needs: they provide the beautiful light and performance you expect from the LED technology at an affordable price.BENEFITS:- Very good quality and distribution of light with classic design - Up to 90% energy saving compared with halogen lamps- Long lifetime with lower maintenance costsFEATURES:- Easy retrofit- Excellent light distribution- Long lifetime and lumen maintenance- UV- and IR-free lightAPPLICATIONS:- Hotels, restaurants, bars, cafés, shops- Lobbies, corridors, stairwells, washrooms, reception areas

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 4.5 W Lumens 400 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Bright White Beam Angle 35°
Voltage Rating 120 V Material Glass
Bulb Color/Finish Clear Dimmable Yes
Incandescent Equivalent Wattage 50 W Maximum Overall Length 1.97 in
Standards Energy Star Certified Application For Spot Lighting and Deliver Warm Halogen-Like Light
UPC 046677468118

Packages

1 - UNIT - 1 4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok