Abbotsford
phi4gu10led930f35dim120

SIGNIFY 566612 4W 120V 3000K GU10 Dimmable LED Lamp (3/Pack)

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:566612

Description

4 W Ultra Definition PAR16 Dimmable Light Bulb with 3 Pack, MR16 shape, GU10 base, bright white, 3000 K color temperature, 380 Lumens.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Shape GU10 Power (Wattage) 4 W
Color Temperature 3000 K Voltage Rating 120 V
Dimmable Yes UPC 046677566616

Packages

4 - UNIT - (4)