![phi55st19led822cladim120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703858.jpg?preset=medium)
PHILIPS LIGHTING 461673 5.5W 110-130V 2000K 400LM St19 Medium Base Classic Filament Dimmable LED Lamp, Amber
Description
Featuring a classic heritage design, Classic filament LED Lamps combine the familiarshapes of classic incandescent bulbs with the benefits of the long lasting LED technology. They deliver beautiful, decorative warm-white light while saving around 90% on energy costs compared with traditional light bulbs.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Filament | Bulb Overall Shape | Pear |
Designation | 5.5ST19/LEDFILAMENT/820/CL-A/DIM 120V | Bulb Shape | ST19 |
Bulb Base | E26 Medium | Power (Wattage) | 5.5 W |
Lumens | 400 lm | Color Temperature | 2000 K |
Light Color | 822 Very Warm | Color Rendering Index (CRI) | 80 - 89 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | UPC | 046677461676 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | SKID - SKID - 1020 |