
SIGNIFY 555870 5W 120V 2000K ST19 Dimmable LED Lamp, Amber Finish
Description
Philips LED Designer Deco lamps allow you to maintain a warm, classic light or a modern, chic effect while providing longer life and energy savings
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Shape | ST19 | Bulb Base | E26 Medium |
Power (Wattage) | 5 W | Lumens | 400 lm |
Color Temperature | 2000 K | Average Life | 15000 hr |
Light Color | Vintage Amber | Voltage Rating | 120 V |
Dimmable | Yes | Incandescent Equivalent Wattage | 40 W |
Height | 8.86 in | Width | 5.67 in |
Maximum Overall Length | 2.67 in | Standards | UL Listed |
Application | Commercial |
Packages
4 - UNIT - (4) | 480 - SKID - 480 |