![phi63ccled3cctlsex39g3bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/281242994.jpg?preset=medium)
SIGNIFY 570499 63W LED Corn Cob HID Replacement Lamp
Description
Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 63CC/LED/3CCT/LS EX39 G3 BB 3/1 | Bulb Shape | Corn Cob |
Bulb Base | EX39 Mogul Screw | Power (Wattage) | 63 W |
Lumens | 7800/8500/8500 lm | Color Temperature | 3000/4000/5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Ballast Type | Type B Bypass |
Voltage Rating | 100 - 277 V | Amperage Rating | 700 mA |
Frequency Rating | 50/60 Hz | Material | Plastic |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Incandescent Equivalent Wattage | 250 W |
Diameter | 3-3/8 in | Height | 11.574 in |
Width | 3.661 in | Maximum Overall Length | 10-1/4 in |
Standards | DLC 5.1 Listed, ROHS Compliant, UL Listed | Application | For Wall Packs, Shoeboxes, Post Top Fixtures, Parking Lots, Public Areas and Office Outdoor Fixtures |
UPC | 046677570491 |
Packages
3 - UNIT - (3) | 306 - SKID - 306 |