PHILIPS LIGHTING 542308 65W 120-277V 4000K 7000LM EX39 Base Non-Dimmable LED Highbay Lamp, Cool White
Description
Philips LED high bay lamps are a direct replacement for 250W to 400W metal halidelamps which will deliver substantial energy savings. Available in both plug-and-play(UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright,clean light for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 65HB/LED/840/ND FB 4/1 | Bulb Base | EX39 Mogul |
Power (Wattage) | 65 W | Lumens | 7000 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 545 mA |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | Frost |
Dimmable | No | Incandescent Equivalent Wattage | 150 W |
Diameter | 141 mm | Height | 267 mm |
Standards | UL Type B | UPC | 046677542306 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |